M Size Light Weight Performance Long Sleeve Shirt in Grey

You last purchased this on
 
Milwaukee®

Workskin™ M Size Light Weight Performance Long Sleeve Shirt in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Workskin™ M Size Light Weight Performance Long Sleeve Shirt in Grey

  • Fast #
  • Part #M411GM
  • Item #7298138
  • Manufacturer Part #411G-M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fast wicking sweat zones - Accelerate drying in high-sweat areas
  • Manages temperature and moisture to maximize performance
  • Dry fast, stay cool
  • Seamless shoulders reduce discomfort from straps and harnesses
  • Chemical free moisture wicking allows shirt to dry faster reduces saturation and doesn’t wash out over time
  • Durable pilling-resistant fabrics extend product life
  • COOLCORE® performance fabrics use patented three-yarn construction to wick moisture away from the body and keep the garment up to 30% cooler when working in the heat
  • UV and odor resistance
  • Drop tail extended back provides extra coverage when working overhead
  • UV protection helps block harmful rays from reaching the skin
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
Lithium-ion
Clothing Size:
M
Collection:
Workskin™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
9-1/4 in
Length:
2-1/2 in
Material:
Fabric
Page Count:
1
Product Type:
Shirt, Long Sleeve
Quick Release:
No
Reusable:
Yes
Tool Type:
Lightweight Work Shirt
Weight:
0.45 lb
Width:
5 in