Size S Polyester Cold Weather Base Layer in Grey

You last purchased this on
 
Milwaukee®

Workskin™ Size S Polyester Cold Weather Base Layer in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Workskin™ Size S Polyester Cold Weather Base Layer in Grey

  • Fast #
  • Part #M401GS
  • Item #7165405
  • Manufacturer Part #401G-S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Body mapped construction wicks sweat faster in high sweat areas under the arms and across the upper back
  • Drop tail extended back provides extra coverage
  • Mid-weight fabric and Fast Wicking Sweat Zones work together to help tradesmen
  • 100% Polyester
  • Anti-microbial treatment fights odor
  • Seamless shoulders reduce discomfort from straps and harnesses
  • Durable body fabric resists pilling to extend product life
  • No slip cuffs won’t stretch out when pulled up around forearms
  • Made in USA
  • Mid-Weight 210g
  • Requires Certification

Specifications

Application:
Work Gear
Battery Size:
12V
Battery Type:
Lithium-ion
Clothing Size:
S
Collection:
Workskin™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
9-1/4 in
Length:
2-1/2 in
Material:
Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Performance Shirt
Tool Type:
Performance Shirt
Weight:
210 g
Width:
5 in