XL Grey Light Weight Performance Long Sleeve Shirt
Workskin™ XL Grey Light Weight Performance Long Sleeve Shirt
Package Quantity Info:
EA: 1 IP: 1 CA: 32-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast wicking sweat zones - Accelerate drying in high-sweat areas
- Manages temperature and moisture to maximize performance
- Dry fast, stay cool
- Seamless shoulders reduce discomfort from straps and harnesses
- Chemical free moisture wicking allows shirt to dry faster reduces saturation and doesn’t wash out over time
- Durable pilling-resistant fabrics extend product life
- COOLCORE® performance fabrics use patented three-yarn construction to wick moisture away from the body and keep the garment up to 30% cooler when working in the heat
- UV and odor resistance
- Drop tail extended back provides extra coverage when working overhead
- UV protection helps block harmful rays from reaching the skin
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Clothing Size:
- XL
- Collection:
- Workskin™
- Color Finish Category:
- Yellows
- Color Finish Name:
- High Visibility Yellow
- Height:
- 9-1/4 in
- Length:
- 2-1/2 in
- Material:
- Fabric
- Page Count:
- 1
- Product Type:
- Shirt, Long Sleeve
- Quick Release:
- No
- Reusable:
- Yes
- Shank Size:
- 1 in
- Tool Type:
- Lightweight Work Shirt
- Weight:
- 0.45 lb
- Width:
- 5 in