XXXL Size Cold Weather Base Layer in Grey

You last purchased this on
 
Milwaukee®

Workskin™ XXXL Size Cold Weather Base Layer in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Workskin™ XXXL Size Cold Weather Base Layer in Grey

  • Fast #
  • Part #M401G3X
  • Item #7165379
  • Manufacturer Part #401G-3X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-microbial treatment fights odor
  • Drop tail extended back provides extra coverage
  • Made in USA with global materials
  • Mid-weight fabric and fast wicking sweat zones work together to help tradesmen
  • 1% Polyester
  • Mid-weight 21 g
  • No slip cuffs won’t stretch out when pulled up around forearms
  • Seamless shoulders reduce discomfort from straps and harnesses
  • Body mapped construction wicks sweat faster in high sweat areas under the arms and across the upper back
  • Work dry and stay warm during extended periods of cold weather work
  • Requires Certification

Specifications

Application:
Work Gear
Battery Size:
12V
Battery Type:
Lithium-ion
Clothing Size:
XXXL
Collection:
Workskin™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
9-1/4 in
Length:
5 in
Material:
Plastic, Mesh
Material Type:
Polyester
Tool Type:
Performance Shirt
Weight:
0.6 lb
Width:
2-1/2 in