Wrecker™ 9 in. 8 TPI Super Sawzall Reciprocating Blade

Part #M48012706  |  Item #4208015  |  Manufacturer Part #48-01-2706

$ 4.83 EACH

Blade Length:

9 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Optimized to be a true demolition blade for cutting nail embedded wood, plastics, and metals
  • Hardened teeth for increased life in nail embedded wood and thick metals
  • 7/11 TPI for a wide material variety to be true demolition blades
  • New blade profile with the ability to bend and maintain its shape
  • Nail protecting feature built into the tooth design
  • Aggressive tooth and blade design for increased speed in woods and metals
  • Blade profile optimized for fast plunging

Specifications

Application: Cutting

Battery Type: Lithium-ion

Blade Length: 9 in

Blade Material: Bi-metal

Blade Type: Reciprocating Saw

Collection: Wrecker™

Color Finish: [Silver, Red]

Color Finish Category: Silver Tones

Depth: 9 in

Height: 1 in

Length: 9 in

Number Of Pieces: 1 Piece

Power Source: Electric

Teeth Per Inch: 8

Tool Type: Reciprocating Blade

Weight: 0.46

Width: 1 in