Wrench, Screw and Clamp Kit for Milwaukee Spindle Standard Sawzall Models
Aspen® Wrench, Screw and Clamp Kit for Milwaukee Spindle Standard Sawzall Models
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 hex key wrench, 1 blade clamp, 1 blade clamp screw
- Milwaukee SAWZALL accessory
- For use on keyed spindle standard SAWZALL models
- Non slotted spindle
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Milwaukee Spindle Standard Sawzall Models
- Collection:
- Aspen®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 15 ft
- Depth:
- 8/25 in
- Height:
- 5-22/25 in
- Length:
- 8/25 in
- Material:
- Steel
- Tool Type:
- Wrench, Screw, Clamp Kit
- Weight:
- 0.07 lb
- Width:
- 2-3/4 in