XL Size Impact Demolition Gloves in Black and Red

You last purchased this on
 
Milwaukee®

XL Size Impact Demolition Gloves in Black and Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

XL Size Impact Demolition Gloves in Black and Red

  • Fast #
  • Part #M48228753
  • Item #8035160
  • Manufacturer Part #48-22-8753
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ANSI/ISEA 138 impact rated level 2
  • Impact rated - enhanced TPR
  • Impact protection, reinforced durability
  • Hook and loop closure
  • Padded Palm
  • Reinforced with Armortex®
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level 2
Application:
Cutting
Battery Type:
Lithium-ion
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Depth:
10-1/5 in
Glove Size:
XL
Glove Type:
Impact Protection
Height:
1-7/10 in
Indoor Outdoor:
Indoor/Outdoor
Length:
10-1/5 in
Material:
TPR, Synthetic Leather
Number of Pieces:
1 Piece
Product Type:
Gloves
Reusable:
Yes
Size:
XL
Weight:
0.48 lb
Width:
4-9/10 in