XL Size Nylon and Nitrile Glove in Red, Black and Grey
XL Size Nylon and Nitrile Glove in Red, Black and Grey
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Textured nitrile palm for best in class grip performance
- Nylon and Lycra blend provides all day comfort
- Smartswipe™ fingertip permits use of touch screen devices without removing gloves
- Abrasion rating 3
- ANSI & EN Cut Rating 1
- TDM cut rating A
- Sandy grip finish
- High dexterity design when handling small objects
- Puncture rating 1
- Tear rating 2
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level 1
- Application:
- Cutting
- CE Approved:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Dipped, Work
- Height:
- 3-9/10 in
- Length:
- 8-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Size:
- X-Large
- Weight:
- 0.16 lb
- Width:
- 6-9/10 in