XL Size Nylon Dipped Gloves (Pack of 12)
XL Size Nylon Dipped Gloves (Pack of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Textured nitrile palm for best in class grip performance
- Nylon and Lycra blend provides all day comfort
- Smartswipe™ fingertip permits use of touch screen devices without removing gloves
- Abrasion rating 3
- ANSI & EN Cut Rating 1
- TDM cut rating A
- Sandy grip finish
- High dexterity design when handling small objects
- Puncture rating 1
- Tear rating 2
Specifications
- ANSI:
- ANSI Cut Level 1
- Application:
- Cutting
- Coating:
- Nitrile
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glove Size:
- XL
- Glove Type:
- Dipped
- Height:
- 3/4 in
- Length:
- 10 in
- Material:
- Lycra, Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 12
- Reusable:
- Yes
- Size:
- X-Large
- Tool Type:
- Gloves
- Weight:
- 0.104 lb
- Width:
- 3-9/10 in