XL Size Nylon USB Rechargeable Heated Work Glove in Red, Black and Grey

You last purchased this on
 
Milwaukee®

XL Size Nylon USB Rechargeable Heated Work Glove in Red, Black and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

XL Size Nylon USB Rechargeable Heated Work Glove in Red, Black and Grey

  • Fast #
  • Part #M56121XL
  • Item #7653506
  • Manufacturer Part #561-21XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with REDLITHIUM™ USB Battery Pack
  • Quick-heat function reaches selected temperature 3X FASTER
  • Built-in terry cloth sweat wipe
  • Leather palms and fingers provide durability and dexterity
  • SMARTSWIPE™ index fingers permits the use of touch screen devices without removing gloves
  • GRIDIRON™ Ripstop Polyester is 3X More Durable and 25% Lighter than 12oz cotton duck to survive the jobsite without the bulk of traditional work wear
  • Heating Zones: Hand and Fingers
  • Extended cuff protects from the elements
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Cutting
Battery Type:
Lithium-ion
Color Finish Category:
Reds
Color Finish Name:
Red, Black, Grey
Depth:
15-1/5 in
Glove Size:
XL
Glove Type:
Heated
Height:
2 in
Length:
15-1/5 in
Material:
Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Reusable:
Yes
Tool Type:
Gloves
Type:
M56121XL
Weight:
0.79 lb
Width:
5-7/10 in