1 in. Spring Steel Zinc Phosphate 2-18/25 in. Clamp (Box of 100)

You last purchased this on
 
Minerallac

1 in. Spring Steel Zinc Phosphate 2-18/25 in. Clamp (Box of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minerallac

1 in. Spring Steel Zinc Phosphate 2-18/25 in. Clamp (Box of 100)

  • Fast #
  • Part #MPSF18R
  • Item #7332188
  • Manufacturer Part #PSF18R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Zinc Phosphate
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
1 in
Height:
1-8/25 in
Length:
2-18/25 in
Material:
Steel
Package Quantity:
Box of 100
Product Type:
Clamp
Thickness:
0.048 in
UL Listed:
Yes
Width:
1-73/100 in
Work Load Limit:
200 lb