Mini Combination Cabinet Dispensers in Polished Chrome

Part #SANT1950XC  |  Item #4442701  |  Manufacturer Part #SAN T1950XC

$ 77.43 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Space-saving design is ideal for healthcare facilities
  • Small capacity allows inexpensive disposal of unused and possibly contaminated towels
  • Dispenses 150 C-cold or 250 multifold towels without adjustment
  • Locking

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-7/8 in

GSA Approved: No

Height: 7-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Steel

Width: 11-1/8 in