0 items

Minka Agilis™ 100 W 1-Light Mini Pendant

M1811

Color Finish

Starting at $75.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Agilis™
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Lamina Blanca
Height
51 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
7-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday