0 items

Minka Paradox™ 100W 1-Light Mini Pendant with French Scavo Glass

M1421

Color Finish

Starting at $59.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable to 49-1/2" H max
  • Brushed Nickel
  • Dimensions: 6-1/2" W x 5-1/2" H
  • Etched Marble glass
  • Minka Lavery® Paradox™ collection
  • Requires one 100W medium base bulb

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Paradox™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Marble
Height
53-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday