0 items

Minka Paradox™ 100W 3-Light Pendant with French Scavo Glass

M1426

Color Finish

Starting at $149.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed Nickel
  • Dimensions: 25" W x 28" H
  • Dimmable
  • Etched Marble glass
  • Includes 72" chain
  • Minka Lavery® Paradox™ collection
  • Requires four 100W medium base bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Paradox™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Marble
Height
20 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
18-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday