0 items

Minka Harrison™ 11-1/2 in. 100W Wall Mount Medium Outdoor Light

M8690

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black
  • Clear Beveled glass
  • Dimensions: 6-1/4" W x 11-1/2" H x 8" Ext
  • Fixture is dimmable
  • Requires 1 medium base bulb, up to 100W
  • The Great Outdoors® Harrison™ wall mount

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Harrison™
Color Finish
Black
Color Finish Category
Blacks
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
11-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday