100 W 7-3/4 in. 1-Light Medium Wall Sconce in Lathan Bronze™

You last purchased this on
 
Minka Lavery

1730 Series 100 W 7-3/4 in. 1-Light Medium Wall Sconce in Lathan Bronze™

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

1730 Series 100 W 7-3/4 in. 1-Light Medium Wall Sconce in Lathan Bronze™

  • Fast #
  • Part #M6731167
  • Item #2902711
  • Manufacturer Part #6731-167
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lathan Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Steel and glass construction provide durable beauty
  • Lathan bronze finish and etched glass box-pleat shades complement a variety of lighting styles
  • Are you tired of the same old look of your bath lighting. Use the Minka Lavery 1-Light Bath Light to change it up.
  • Light direction can be used downward or upward
  • Uses one 100-Watt medium base bulb, sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
1730 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Lathan Bronze™
Depth:
7-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
100 W
Width:
5-3/4 in