1730 Series 7-1/2 in. 100W 1-Light Bath Light in Polished Nickel with Etched Glass Shade

Part #M67311613  |  Item #4199806  |  Manufacturer Part #6731-1-613

$ 63.99 EACH

Number Of Lights:

1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minka Lavery® 1730 Series
  • Polished Nickel
  • Etched White box pleat
  • Requires one 100W medium base bulb
  • Dimensions: 5-1/2" W x 7-1/2" H x 7-3/4" L
  • ETL listed - damp location
  • Reversible

Documents

Specifications

ADA Compliant: No

Bulb Style: Globe

Bulb Type: Incandescent

CSA Certified: No

Collection: 1730 Series

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 7-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Box Pleat

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Watts: 100

Width: 5-1/2 in