7-1/2 in. 100W 3-Light Bath Light in Lathan Bronze with Etched Box Pleat Glass Shade
1730 Series 7-1/2 in. 100W 3-Light Bath Light in Lathan Bronze with Etched Box Pleat Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lathan Bronze™
- Etched White box pleat
- Minka Lavery® 1730 Series
- ETL listed - damp location
- Reversible
- Dimensions: 23-3/4" W x 7-1/2" H x 7-3/4" L
- Requires three 100W medium base bulbs
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- 1730 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lathan Bronze™
- Depth:
- 7-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Box Pleat
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 23-3/4 in