0 items

Minka Aviation 25.92W 3-Blade Ceiling Fan with 60 in. Blade Span

MF853

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.42
Blade Finish
Rosewood
Blade Pitch
Variable
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
6604
Collection
Aviation
Color Finish
Rosewood
Color Finish Category
Browns
Height
12 in
Material
Plastic
Material Type
ABS
Number Of Blades
3
UL Listed
No
Watts
26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday