36 in. Downrod in Belcaro Walnut

You last purchased this on
 
Minka Aire

Signature 36 in. Downrod in Belcaro Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Signature 36 in. Downrod in Belcaro Walnut

  • Fast #
  • Part #MDR536BCW
  • Item #2465978
  • Manufacturer Part #DR536-BCW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Belcaro Walnut Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut™
Depth:
3/4 in
Diameter:
3/4 in
Diameter - Inside 1:
17/25 in
Diameter - Outside:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
36 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
36 in
Material:
Metal, Steel
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Downrod
Size:
36 in
Thickness:
0.07 in
UL Listed:
No
Weight:
2.49 lb
Width:
3/4 in