4-1/2 in. Opal Glass Only in White

Part #M2018A  |  Item #760490  |  Manufacturer Part #2018A

$ 7.89 EACH

Glass Type:

Opal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 1/4" Glass Light Shade
  • Opal
  • W: 4 3/4" H: 4 1/2"

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 2-1/4 in

Glass Type: Opal

Height: 4-1/2 in

Material: Glass

Width: 4-3/4 in