4-3/4 x 13-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Bronze
4-3/4 x 13-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Bronze
Frequently Purchased Together
Product Details
- Lathan Bronze™
- Clear glass with White paint inside
- Minka Lavery® collection
- ETL listed - damp location
- Dimensions: 13-1/4" diameter x 4-3/4" H
- Requires two 60W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lathan Bronze™
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 13-1/4 in