Minka

5-1/4 in. Etched Marble Glass Only

Part #M2567  |  Manufacturer Part #2567

Glass Type:

Etched Marble
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 1/4" Glass Light Shade
  • Etched Marble
  • W: 5 1/4" H: 4 3/4"

Specifications

Diameter: 2-1/4 in

Glass Type: Etched Marble

Height: 4-3/4 in

Material: Glass

Width: 5-1/4 in