0 items

Minka Mojo 5-Blade Ceiling Fan

MF522

Color Finish

Starting at $149.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Included light kit
  • Includes cap for non-light use
  • Includes solid cap and finial for remote control use
  • Limited lifetime warranty
  • Reversible blades

SPECIFICATIONS

AMP
0.55
Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5295
Collection
Mojo
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Frosted White
Height
11-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Material
Plywood
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
65.7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday