0 items

Minka Delano® 5-Blade Ceiling Fan

MF701

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.59
Blade Finish
Toned Medium Maple/Dark Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5278
Collection
Delano®
Color Finish
Kocoa
Color Finish Category
Browns
Glass Type
Rustic Scavo
Height
15-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Material
Plywood
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Watts
50

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday