0 items

Minka Strata 52 in. 4-Blade Ceiling Fan

MF734

Color Finish

Starting at $319.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes cap for non-light use
  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.4
Blade Finish
Silver
Blade Pitch
12°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5098
Collection
Strata
Color Finish
Galvanized
Color Finish Category
Greys
Glass Type
Tinted Opal
Height
15 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Material
Fibreboard
Material Type
Medium-Density
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday