0 items

Minka Bolo™ 52 in. 5-Blade Ceiling Fan with Light

MF620

Color Finish

Starting at $249.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Included light kit
  • Includes cap for non-light use
  • Includes remote control
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.62
Blade Finish
Dark Walnut
Blade Pitch
14°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5712
Collection
Bolo™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched Swirl
Height
20 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Material
Plywood
Number Of Blades
5
Number Of Lights
3
UL Listed
Yes
Watts
74

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday