0 items

Minka Gauguin™ 52 x 14 in. 4-Blade Ceiling Fan

MF581

Color Finish

Starting at $469.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes cap for non-light use
  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.43
Blade Finish
White
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
4834
Collection
Gauguin™
Color Finish
Flat White
Color Finish Category
Whites
Energy Star Compliant
No
Height
14 in
Light Bulb Base Type
GX5.3
Light Bulb Shape Code
MR16
Material
Plastic
Material Type
ABS
Number Of Blades
4
Number Of Lights
1
UL Listed
Yes
Watts
52

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday