0 items

Minka Zen 52 x 18-7/8 in. 4-Blade Ceiling Fan with Light Kit

MF514

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.6
Blade Finish
Silver
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
6148
Collection
Zen
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Glass Type
Frosted
Green
Energy Star, Yes
Height
16 in
Light Bulb Base Type
GU24
Material
Plywood
Number Of Blades
4
Number Of Lights
2
UL Listed
Yes
Watts
71.45

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday