0 items

Minka Classica 54 in. 5-Blade Ceiling Fan

MF659

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

SPECIFICATIONS

AMP
0.6
Blade Finish
Provencal Blanc
Blade Pitch
14°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6313
Collection
Classica
Color Finish
Provencal Blanc
Color Finish Category
Whites
Height
14 in
Material
Plywood
Number Of Blades
5
UL Listed
No
Watts
72

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday