0 items

Minka Santa Lucia™ 60 in. 5-Blade Ceiling Fan

MF820

Color Finish

Starting at $619.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.7
Blade Finish
Dark Walnut
Blade Pitch
14°
Blade Span
60 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
6937
Collection
Santa Lucia™
Color Finish
Cattera Bronze™
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Cognac Fluted Etched
Height
21 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Material
Plywood
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Watts
81.72

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday