0 items

Minka Clarté 60W 1-Light Mini Pendant with Deep Spumanti Lace Glass

M4391

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable to 56-3/4" H max
  • Chrome
  • Dimensions: 3-1/2" W x 13-1/4" H x 4-3/4" L
  • Dimmable
  • Minka Lavery® Clarte collection
  • Requires one 60W medium base bulb
  • White Iris glass

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Clarté
Color Finish
Chrome
Color Finish Category
Chromes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
White Iris
Height
13-1/2 in
Length
4-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Style
Contemporary
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday