60W 3-Light Ceiling Fan Light Kit with Wattage Limiter in Frosted White
60W 3-Light Ceiling Fan Light Kit with Wattage Limiter in Frosted White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frosted White
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Height:
- 2-1/2 in
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 12-1/4 in