Minka

Addison Park 100 W 1-Light Medium Wall Mount with Etched Opal Glass in Dorian Bronze

Part #M72311615B  |  Manufacturer Part #72311-615B

Color/Finish:
Dorian Bronze™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoors® Addison Park wall mount
  • Dorian Bronze™
  • Etched Opal glass
  • Requires 1 medium base bulb, up to 100W
  • Aluminum construction

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Addison Park

Color Finish: Dorian Bronze™

Color Finish Category: Bronze Tones

Depth: 6-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 10 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Glass, Metal

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Watts: 100

Width: 5-3/4 in