Minka

Addison Park 16-1/4 in. 100W 1-Light Outdoor Wall Sconce in Dorian Bronze

Part #M72313615B  |  Manufacturer Part #72313-615B

Color/Finish:
Dorian Bronze™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoors Addison Park
  • Dorian Bronze
  • Etched Opal Glass
  • 1-100W Medium Base
  • 9.5"W x 16.25"H x 10.5" Ext.
  • Aluminum Construction
  • Family Accepts CFL candelabra or medium base bulbs (Not Incl.)

Documents

Specifications

ADA Compliant: No

Collection: Addison Park

Color Finish: Dorian Bronze™

Color Finish Category: Bronze Tones

Depth: 10-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 16-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Watts: 100

Width: 9-1/2 in