12-1/2 x 15-1/2 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Agilis™ 12-1/2 x 15-1/2 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
- Lamina Blanca glass
- Minka Lavery® Agilis™ collection
- UL listed - damp location
- Dimmable
- Dimensions: 15-1/2" W x 12-1/2" H
- Requires two 100W medium base bulbs
Documents
Specifications
- Collection:
- Agilis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Lamina Blanca
- Height:
- 12-1/2 in
- Length:
- 15-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 15-1/2 in