Minka

Agilis™ 19-1/2 in. 100 W 5-Light Medium Chandelier in Black

Part #MIN181566  |  Manufacturer Part #1815-66

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use the Minka Lavery 5-Light Black Chandelier to give a new, finished focus to your space.
  • Constructed of metal and glass for durability and beauty
  • Uses five 100-Watt medium base bulbs, sold separately
  • Lamina Blanca glass creates a brilliant effect when illuminated
  • Includes assembly and installation parts

Documents

Specifications

Bulb Type: Incandescent

Collection: Agilis™

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Glass Type: Lamina Blanca

Height: 19-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Number Of Lights: 5

UL Listed: Yes

Watts: 100

Width: 27 in