19-3/4 in. 100W 1-Light Bath Light in Brushed Nickel with Lamina Blanca Glass Shade
Agilis™ 19-3/4 in. 100W 1-Light Bath Light in Brushed Nickel with Lamina Blanca Glass Shade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
- Lamina Blanca glass
- Minka Lavery® Agilis™ collection
- UL listed - damp location
- Reversible
- Dimensions: 7-3/4" W x 20" H x 7-1/4" L
- Requires one 100W medium base bulb
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Agilis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Lamina Blanca
- Height:
- 19-3/4 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 7-3/4 in