8-1/4 in. 100W 1-Light Bath Light in Brushed Nickel with Lamina Blanca Glass Shade

You last purchased this on
 
Minka Lavery

Agilis™ 8-1/4 in. 100W 1-Light Bath Light in Brushed Nickel with Lamina Blanca Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Agilis™ 8-1/4 in. 100W 1-Light Bath Light in Brushed Nickel with Lamina Blanca Glass Shade

  • Fast #
  • Part #M681184
  • Item #3296706
  • Manufacturer Part #6811-84
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brushed Nickel
  • Lamina Blanca glass
  • Minka Lavery® Agilis™ collection
  • UL listed - damp location
  • Reversible
  • Dimensions: 7-1/4" W x 8-1/4" H x 8" L
  • Requires one 100W medium base bulb
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Agilis™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Lamina Blanca
Height:
8-1/4 in
Light Bulb Base Type:
Medium E-27
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Watts:
100 W
Width:
7-1/4 in