0 items

Minka-Aire Wing 1-Blade Ceiling Fan

MF823

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Limited lifetime warranty

SPECIFICATIONS

AMP
0.44
Blade Finish
Distressed Koa
Blade Pitch
Variable
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5974
Collection
Wing
Color Finish
Distressed Koa
Color Finish Category
Browns
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-3/4 in
Material
Plastic
Material Type
PC
Number Of Blades
1
UL Listed
No
Watts
30.2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday