12 in. Ceiling Fan Down Rod in Pewter
Signature 12 in. Ceiling Fan Down Rod in Pewter
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Signature
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Diameter - Inside 1:
- 17/25 in
- Diameter - Outside:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Metal, Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Downrod
- Size:
- 12 in
- Thickness:
- 0.07 in
- UL Listed:
- No
- Weight:
- 0.72 lb
- Width:
- 3/4 in