12 in. Ceiling Fan Down Rod in White

You last purchased this on
 
Minka Aire

Signature 12 in. Ceiling Fan Down Rod in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

Signature 12 in. Ceiling Fan Down Rod in White

  • Fast #
  • Part #MDR51244
  • Item #2466316
  • Manufacturer Part #DR512-44
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3/4 in
Diameter:
3/4 in
Diameter - Inside 1:
17/25 in
Diameter - Outside:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
12 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
12 in
Material:
Metal, Steel
Number of Pieces:
1 Piece
Origin:
Global
Product Type:
Downrod
Size:
12 in
Thickness:
0.07 in
UL Listed:
No
Weight:
0.72 lb
Width:
3/4 in