0 items

Minka-Aire 13W 2-Light GU24 Base Compact Fluorescent Universal Light Kit

MK9401L

Color Finish

Starting at $53.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Coil
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Opal
Height
6 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
13
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday