13W 4-Light Medium E-26 Base Universal Light Kit in Pewter
13W 4-Light Medium E-26 Base Universal Light Kit in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pewter
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Energy Star Compliant:
- No
- Height:
- 2-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 13 W
- Width:
- 11-3/4 in