18 in. Fan Downrod in Flat White

Part #MDR518WHF  |  Item #2469901  |  Manufacturer Part #DR518-WHF

$ 21.33 EACH
(Pricing is for 18 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Flat White

Color Finish Category: Whites

Diameter: 3/4 in

Height: 18 in

Length: 18 in

Product Type: Downrod