2-Light Ceiling Fan Light Kit in French Scavo
2-Light Ceiling Fan Light Kit in French Scavo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- Glass Type:
- French Scavo
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 11-1/2 in