0 items

Minka-Aire Lun-Aire 24.26W 5-Blade Ceiling Fan with 54 in. Blade Span

MF534L

Color Finish

Starting at $199.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.54
Blade Finish
White
Blade Pitch
12°
Blade Span
54 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
3678
Collection
Lun-Aire
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
15-1/4 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Lumens
1100
Material
Glass, Paper, Plywood
Number Of Blades
5
Number Of Lights
1
UL Listed
Yes
Watts
24.26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday