Minka-Aire 36 in. Fan Downrod in Flat White

MDR536WHF

Manufacturer Part #: DR536-WHF

Length

(Pricing is for 36 in)

$32.40

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Color Finish
Flat White
Color Finish Category
Whites
Diameter
3/4 in
Height
36 in
Length
36 in
Type
Downrod

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday