4-3/4 in. Fan Control
AireControl® 4-3/4 in. Fan Control
Frequently Purchased Together
Product Details
- Wall Control for select Aviation models only: F853, F853L, and F738D
- MinkaAire WC500 Wall Control
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-3/4 in
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Wall Control
- UL Listed:
- Yes
- Weight:
- 0.37 lb
- Width:
- 2-3/4 in